Sign In or Register to view pricing and more.
Documents & Guides
The Wyr-Grid® Pathway protects cables between the main distribution area and the equipment distribution area. The optional side walls snap-on without extra hardware or tools. It measures 118.4 inches H x 12.5 inches L x 2.1 inches W (3007.7mm x 317.5mm x 53.34mm). The Wyr-Grid® Pathway can be used with the splice connector or the intersection splice connector.
Overview
The Wyr-Grid® Pathway protects cables between the main distribution area and the equipment distribution area. The optional side walls snap-on without extra hardware or tools. It measures 118.4 inches H x 12.5 inches L x 2.1 inches W (3007.7mm x 317.5mm x 53.34mm). The Wyr-Grid® Pathway can be used with the splice connector or the intersection splice connector.
Also known as: 074983323524, WG12BL10
Specifications
Type: | Pathway |
Type: | Pathway |
Customer Reviews
No reviews for this product
(0)