0800X0800 PARTIAL MPL

Item #: 388117
Cat #: 8614880
UPC: 639889341593
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Partial mounting plates, for TS, SE, material: Sheet steel, 2.5 mm, surface: Zinc-plated, supply includes: Assembly parts, description: For universal interior installation and additional mounting levels.

Overview

Partial mounting plates, for TS, SE, material: Sheet steel, 2.5 mm, surface: Zinc-plated, supply includes: Assembly parts, description: For universal interior installation and additional mounting levels.
Also known as: 639889341593, 8614880

Specifications

Depth: 800 mm
Mounting: Rack
Color: Metallic
Material: Steel
Type: Mounting Plate
Width: 700 mm
Depth: 800 mm
Color: Metallic
Type: Mounting Plate
Mounting: Rack
Material: Steel
Width: 700 mm

Customer Reviews

No reviews for this product
(0)