100mm Plinth Base 1000X600

Item #: 1092201
Cat #: P2BP1106
UPC: 783510310714
Sign In or Register to view pricing and more.
Documents & Guides
100mm Plinth Base, 1000 X 600, Bases Install Under an Enclosure to Provide Space for Cables to Enter From Below

Overview

100mm Plinth Base, 1000 X 600, Bases Install Under an Enclosure to Provide Space for Cables to Enter From Below
Also known as: 783510310714, P2BP1106

Specifications

Type: Plinth Base
Material: Steel
Width: 39.330 in
Height: 3.940 in
Depth: 22.210 in
Type: Plinth Base
Width: 39.330 in
Depth: 22.210 in
Material: Steel
Height: 3.940 in

Customer Reviews

No reviews for this product
(0)