Plinth Base 100x600x800mm

Item #: 80846
Cat #: PPB168
UPC: 783510973803
Sign In or Register to view pricing and more.
Documents & Guides
ProLine 100-mm Plinth Base, fits 600x800mm, Black, Steel

Overview

ProLine 100-mm Plinth Base, fits 600x800mm, Black, Steel
Plinth Bases install under an enclosure to provide space for cables to enter from below. A Plinth Base consists of four corner supports connected to four access panels. The corner supports are cast aluminum. The access panels are 16 gauge steel and attach to the corner supports with screws. Plinth Bases are finished with RAL 9005 black textured polyester powder paint and include all necessary mounting hardware. Order a gland plate system to provide Type 12 protection when using a Plinth Base.
Also known as: 783510973803, PPB168

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)