Power Distribution Unit, Rack Mounted, Switched, 2U, 30A, 208VAC, 16 C13

Item #: 1539502
Cat #: AP7911B
UPC: 731304331605
Sign In or Register to view pricing and more.
Power Distribution Unit, Rack Mounted, Switched, 2U Height, 30 Amp, 208 Volt AC, (16) IEC 320 C13 (Battery Backup) Output, 12 Foot Cord

Overview

Power Distribution Unit, Rack Mounted, Switched, 2U Height, 30 Amp, 208 Volt AC, (16) IEC 320 C13 (Battery Backup) Output, 12 Foot Cord
Also known as: 731304331605, AP7911B

Specifications

Mounting: Rack
Size: 2RMU
Phase: 1
Color: Black
Amps: 30
Length: 12 ft
Volts AC: 208
Mounting: Rack
Phase: 1
Amps: 30
Volts AC: 208
Size: 2RMU
Color: Black
Length: 12 ft

Customer Reviews

No reviews for this product
(0)