Rack, PDU, Horizontal, 1RMU, 15A, 120VAC, 10 x 5-15R Receptacles

Item #: 216645
Cat #: CMRPSH15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rack, Power Distribution Unit, Horizontal, 1RMU, 15 Amp, 120 Volt AC, 10 x 5-15R Receptacles, 10 Foot Cord

Overview

Rack, Power Distribution Unit, Horizontal, 1RMU, 15 Amp, 120 Volt AC, 10 x 5-15R Receptacles, 10 Foot Cord
Also known as: CMRPSH15

Specifications

Mounting: Rack, Horizontal
Volts AC: 120
Color: Black
Amps: 15
Size: 1RMU
Length: 10 ft
NEMA Configuration: 5-15R
Mounting: Rack, Horizontal
Color: Black
Size: 1RMU
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Length: 10 ft

Customer Reviews

No reviews for this product
(0)