Rack, Shelve, Single Sided, Vented, 3RMU, 15" D x 19" W, Black
Item #:
671654
Cat #:
ES0219-0315
UPC:
800118021580
Sign In or Register to view pricing and more.
Documents & Guides
Rack, Shelve, Single Sided, Vented, 3RMU, 15 Inch Depth, 19 Inch Width, Black
Overview
Rack, Shelve, Single Sided, Vented, 3RMU, 15 Inch Depth, 19 Inch Width, Black
Also known as: 800118021580, ES0219-0315
Specifications
Mounting: | Rack |
Depth: | 15 in |
Color: | Black |
Width: | 19 in |
Type: | Ventilated |
Mounting: | Rack |
Color: | Black |
Type: | Ventilated |
Depth: | 15 in |
Width: | 19 in |
Customer Reviews
No reviews for this product
(0)