Enclosure, Rack, TS-8, 2000 mm H X 1000 mm W x 800 mm D, Special
Item #:
1101257
Cat #:
9970323/150388-10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Rack, TS-8, 2000 mm Height X 1000 mm Width x 800 mm Depth, Special
Overview
Enclosure, Rack, TS-8, 2000 mm Height X 1000 mm Width x 800 mm Depth, Special
Also known as: 9970323/150388-10
Specifications
Depth: | 800 mm |
Height: | 2000 mm |
Mounting: | Floor |
Material: | Steel |
Width: | 1000 mm |
Depth: | 800 mm |
Mounting: | Floor |
Width: | 1000 mm |
Height: | 2000 mm |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)