This product has been discontinued.
1
more
30" Plastic Hinged Cover, White, Use with ENP3080 Enclosure
Item #:
1354608
Cat #:
ENP3060
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30" Plastic Hinged Cover, Color: White. Height 31.75" Depth 1.68" Width 15.97" For use with ENP3080 and ENP3050 Enclosure.
Overview
30" Plastic Hinged Cover, Color: White. Height 31.75" Depth 1.68" Width 15.97" For use with ENP3080 and ENP3050 Enclosure.
This standalone hinged door is designed to be purchased in the project trim-out phase to complete installation of the structured wiring assembly.
Also known as: ENP3060
Specifications
Diameter: | 30 in |
Type: | Hinged Cover |
Diameter: | 30 in |
Type: | Hinged Cover |
Customer Reviews
No reviews for this product
(0)