Switch Ready Network Zone System, 24" x 36"

Item #: 1131011
Cat #: Z23R-614
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Switch Ready Network Zone System, 24" x 36", Nema 4X

Overview

Switch Ready Network Zone System, 24" x 36", Nema 4X
Also known as: Z23R-614

Specifications

Color: Gray
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Color: Gray
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)