14" Enclosure, Dimensions: 14" H x 14.3" W x 3.6" D, White
Item #:
32116
Cat #:
47605-14E
UPC:
078477085097
Sign In or Register to view pricing and more.
Documents & Guides
14" Enclosure, Series 140, Dimensions: 14" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center.
Overview
14" Enclosure, Series 140, Dimensions: 14" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center.
SMC 14-Inch Series, Structured Media Enclosure only, White
Also known as: 078477085097, 47605-14E
Specifications
Color: | White |
Material: | Steel |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)