28" Enclosure, 28" H x 14.38" W x 3.63" D, White, No Cover

Item #: 185903
Cat #: 47605-28G
UPC: 078477350621
Sign In or Register to view pricing and more.
Documents & Guides
28" Enclosure only Series 280, Dimensions: 28" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center. Box only, no cover. Priced per enclosure

Overview

28" Enclosure only Series 280, Dimensions: 28" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center. Box only, no cover. Priced per enclosure
SMC 28-Inch Series, Structured Media Enclosure only, 3-Pack, White
Also known as: 078477350621, 47605-28G

Specifications

Mounting: Surface
Height: 28 in
Color: White
Material: Steel
Width: 14.380 in
Depth: 3.630 in
Mounting: Surface
Color: White
Width: 14.380 in
Height: 28 in
Material: Steel
Depth: 3.630 in

Customer Reviews

No reviews for this product
(0)