Media Center Enclosure Extensions
6 Found
Leviton
Series 280 Structured Media Center Extention
Item #: 31688
CAT #: 47612-28B
UPC: 078477171011
Sign In or Register to view pricing and more.
Leviton
Trim Ring Accessory for 14" Structured Media Center
Item #: 2242720
CAT #: 49605-14T
UPC: 078477939437
Sign In or Register to view pricing and more.
Leviton
Smc 280 Extender Brkt
Item #: 32473
CAT #: 47612-42B
UPC: 078477168431
Sign In or Register to view pricing and more.
Leviton
Trim Ring for 42" Structured Media Center, Plastic, White
Item #: 1641998
CAT #: 49605-42T
UPC: 078477939710
Sign In or Register to view pricing and more.
Leviton
Trim Ring For 28" Structured Media Center, White
Item #: 1693654
CAT #: 49605-28T
UPC: 078477939567
Sign In or Register to view pricing and more.
Leviton
Brkt Univ Smc 6" White
Item #: 32736
CAT #: 47612-6SB
UPC: 078477085677
Sign In or Register to view pricing and more.
Leviton
Series 280 Structured Media Center Extention
Enclosure Extention, 2" Depth, Compatible with: Series 280 Structured Media Centers, Color: White.
Item #: 31688
CAT #: 47612-28B
UPC: 078477171011
Category:
Media Center Enclosure Extensions
Sign In or Register to view pricing and more.
Leviton
Trim Ring Accessory for 14" Structured Media Center
The Trim Ring Accessory Mounts Between The 14" Structured Media Center Enclosure and Vented Hinged Door. It Helps Hide Drywall Cuts or Imperfections When The Door Is Open.
Item #: 2242720
CAT #: 49605-14T
UPC: 078477939437
Category:
Media Center Enclosure Extensions
Made in USA
Sign In or Register to view pricing and more.
Leviton
Smc 280 Extender Brkt
Structured Media Center Extender Bracket for 420 Series.
Item #: 32473
CAT #: 47612-42B
UPC: 078477168431
Category:
Media Center Enclosure Extensions
Sign In or Register to view pricing and more.
Leviton
Trim Ring for 42" Structured Media Center, Plastic, White
Trim Ring Accessory for 42" Structured Media Center, Plastic, White
Item #: 1641998
CAT #: 49605-42T
UPC: 078477939710
Category:
Media Center Enclosure Extensions
Made in USA
Sign In or Register to view pricing and more.
Leviton
Trim Ring For 28" Structured Media Center, White
Trim Ring Accessory For 28" Structured Media Center, Plastic, White
Item #: 1693654
CAT #: 49605-28T
UPC: 078477939567
Category:
Media Center Enclosure Extensions
Made in USA
Sign In or Register to view pricing and more.
Leviton
Brkt Univ Smc 6" White
6" Universal Security Bracket Used With Structured Media Center. Includes (2) 6"l X 1" W Brackets, Self Tapping Screws And Spacers.
Item #: 32736
CAT #: 47612-6SB
UPC: 078477085677
Category:
Media Center Enclosure Extensions
Sign In or Register to view pricing and more.