Cabinet, Power Kit, 15A, 120VAC

Item #: 541854
Cat #: NSOKPTR
UPC: 883778504556
Sign In or Register to view pricing and more.
Documents & Guides
netSELECT Cabinet, Power Kit, 15A 120V AC, Tamper Resistant Duplex

Overview

netSELECT Cabinet, Power Kit, 15A 120V AC, Tamper Resistant Duplex
Also known as: 883778504556, NSOKPTR

Specifications

Volts AC: 120
Amps: 15
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)