Power Module, Phase Adaptive, 3-Wire Fluorescent, 16A, 120/277VAC
Item #:
786828
Cat #:
PHPM-WBX-277/DV
UPC:
784276092593
Sign In or Register to view pricing and more.
Documents & Guides
Phase Adaptive Power Module With 3-wire Fluorescent, Control Voltage: 120 Volt AC, Load Voltage: 120-277 Volt AC, White
Overview
Phase Adaptive Power Module With 3-wire Fluorescent, Control Voltage: 120 Volt AC, Load Voltage: 120-277 Volt AC, White
Phase-adaptive power module provides dimming control for 1 zone of a full 16 A lighting load. May be used to dim incandescent, halogen, electronic low-voltage,magnetic low-voltage, and neon/cold cathode. Compatible with 3-wire fluorescentdimmer input. Can be used in conjunction with BCI-0-10 for 0-10 V dimming applications.
Also known as: 784276092593, PHPM-WBX-277/DV
Specifications
Volts AC: | 120 |
Color: | White |
Type: | Power Module |
Amps: | 16 |
Volts AC: | 120 |
Type: | Power Module |
Color: | White |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)