Wall Mount Bracket System, 24" - 80"

Item #: 639851
Cat #: TVR01
UPC: 093319205853
Sign In or Register to view pricing and more.
Documents & Guides
TV Rough-In Wall Mount for 24" - 80" Flat Panel TVs, Weight Capacity: 125 lbs, Color: White

Overview

TV Rough-In Wall Mount for 24" - 80" Flat Panel TVs, Weight Capacity: 125 lbs, Color: White
Make fast, simple work of flatscreen installation. Finally, a solution to the age-old dilema of consusion between line-voltage electricians and low-voltage installers. The TVR flat screen pre-mount bracket system becomes a simple, effective, easily-understood touchpoint for framers, electricians, and general contractors. Once the TVR flat-screen premount bracket is in place, all AC power, HDMI, and audio cables are terminated at the two-compartment junction box, ready for final trim-out. Using the TVR ensures that all potential elements are located properly, ready for a fast installation. The TVR pre-mount flat screen control center is the most comprehensive, efficient, and cost effective way to prepare for and install a flat screen. Rough-in back place. 14-gauge steel TV mounting bracket. Adjustable trim ring for 1/2" or 5/8" drywall. Dual voltage junction box. Junction box mounting bracket. Mounting hardware for rouch-in and TV. Optional cover, sold separately. Rough-in dimensions: 23-3/8" x 13-5/8".
Also known as: 093319205853, TVR01

Specifications

Type: Wall Mount
Mounting: Wall
Type: Wall Mount
Mounting: Wall

Customer Reviews

No reviews for this product
(0)