Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 12", Length: 119-1/2", Material: Steel, Finish: Black Powder Coat.
Overview
Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 12", Length: 119-1/2", Material: Steel, Finish: Black Powder Coat.
Also known as: 799038323556, SB17U12BFB, Ladder Tray, ladder rack
Specifications
Type: | Cable Runway |
Height: | 1 1/2 in |
Width: | 12 in |
Color: | Black |
Material: | Steel |
Length: | 9.960 ft |
Type: | Cable Runway |
Width: | 12 in |
Material: | Steel |
Height: | 1 1/2 in |
Color: | Black |
Length: | 9.960 ft |
Customer Reviews
No reviews for this product
(0)