This product has been discontinued.
Camera, Bullet, B/W, Waterproof, 8 IR LEDs, 3.6mm Wide Angle Lens
Item #:
251518
Cat #:
CVC620WP
UPC:
305196562074
Sign In or Register to view pricing and more.
Documents & Guides
Camera, Bullet, Waterproof, B/W, 60 Foot Cable, 1/4 in Image Sensor, 3.6 mm Wide Angle Lens, 12 Volt DC, Black
Overview
Camera, Bullet, Waterproof, B/W, 60 Foot Cable, 1/4 in Image Sensor, 3.6 mm Wide Angle Lens, 12 Volt DC, Black
Also known as: 305196562074, CVC620WP
Specifications
Volts AC: | 24 |
Volts DC: | 12 |
Type: | 3.600 mm Lens |
Volts AC: | 24 |
Type: | 3.600 mm Lens |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)