2MP HD-TVI Bullet, IR, Included Junction Box

Item #: 956341
Cat #: HT7040T
UPC: 030519005036
Sign In or Register to view pricing and more.
Documents & Guides
HT7040T - 2MP HD-TVI Bullet, IR, Included Junction Box

Overview

HT7040T - 2MP HD-TVI Bullet, IR, Included Junction Box
Also known as: 030519005036, HT7040T

Specifications

Color: Gray
Volts AC: 24
Volts DC: 12
IP/NEMA Rating: IP67
Resolution: 2MP
Type: 2.800-12 mm Lens
Color: Gray
Volts DC: 12
Resolution: 2MP
Volts AC: 24
IP/NEMA Rating: IP67
Type: 2.800-12 mm Lens

Customer Reviews

No reviews for this product
(0)