2MP HD-TVI Indoor/Outdoor PTZ Speed Dome Camera

Item #: 1136217
Cat #: HTPTZ20T
UPC: 030519020350
Sign In or Register to view pricing and more.
Documents & Guides
HTPTZ20T - 2MP HD-TVI Indoor/Outdoor PTZ Speed Dome Camera

Overview

HTPTZ20T - 2MP HD-TVI Indoor/Outdoor PTZ Speed Dome Camera
Also known as: 030519020350, HTPTZ20T

Specifications

IP/NEMA Rating: IP66
Color: White
Volts AC: 24
Volts DC: 12
Resolution: 2MP
Type: 4.700 – 94 mm Lens
IP/NEMA Rating: IP66
Volts AC: 24
Resolution: 2MP
Color: White
Volts DC: 12
Type: 4.700 – 94 mm Lens

Customer Reviews

No reviews for this product
(0)