CCTV Power Supply

Item #: 696676
Cat #: R2416300ULCB
UPC:
Sign In or Register to view pricing and more.
R2416300ULCB CCTV Power Supply, 16 PTC Class 2 Outputs, 24/28VAC @ 12.5A, 115VAC, 2U

Overview

R2416300ULCB CCTV Power Supply, 16 PTC Class 2 Outputs, 24/28VAC @ 12.5A, 115VAC, 2U
R2416300ULCB provides 24VAC or 28VAC distributed via sixteen (16) PTC protected Class 2 Rated power limited outputs for powering CCTV cameras, heaters and other video accessories.
Also known as: R2416300ULCB

Specifications

Mounting: Rack
Type: Power Supply
Volts AC: 115
Volts AC Secondary: 24, 28
Mounting: Rack
Volts AC: 115
Type: Power Supply
Volts AC Secondary: 24, 28

Customer Reviews

No reviews for this product
(0)