Drive Pin, 7/8" Washer, 0.145 x 1" Shank, 0.300" Head

Item #: 783816
Cat #: 50090
UPC: 075352600352
Sign In or Register to view pricing and more.
Documents & Guides
Drive Pin, 7/8 Inch Washer, 0.145 x 1 Inch Shank, 0.300 Inch Head, Powder Driven.

Overview

Drive Pin, 7/8 Inch Washer, 0.145 x 1 Inch Shank, 0.300 Inch Head, Powder Driven.
Drive pins with a 0.300" diameter head are designed for permanently fastening a fixture to concrete, concrete over steel deck, concrete masonry walls and A36 or A572 / A992 structural steel. The fasteners are manufactured with a 0.145" diameter shank in various lengths. Knurled shank designs are available for installations in thick steel base materials. A plastic flute is mounted on the pin shank to retain the drive pin in the barrel of the tool and provide guidance during the driving operation. The fasteners are also available in with a mechanically galvanized (MG) coating for use in treated lumber.
Also known as: 075352600352, 50090

Specifications

Length: 1 in
Diameter: 0.145 in
Length: 1 in
Diameter: 0.145 in

Customer Reviews

No reviews for this product
(0)