Zamac Anchors, 1/4" x 1" (100PK)

Item #: 547569
Cat #: ZA100
UPC: 781002593522
Sign In or Register to view pricing and more.
Documents & Guides
Zamac Anchor. Size: 1/4"x1" Anchor, 1/4" Drill. Zamac Metal, Steel Pin. Box Quantity: 100. *Dottie Part # 59352.*

Overview

Zamac Anchor. Size: 1/4"x1" Anchor, 1/4" Drill. Zamac Metal, Steel Pin. Box Quantity: 100. *Dottie Part # 59352.*
Zamac Anchors are nail drive anchors manufactured from a Zamac alloy, resulting in a corrosion resistant body. They can be used in concrete, block, brick or stone and in light duty or tamper resistant applications. These anchors are not recommended for use overhead or applications where holding values are critical.
Also known as: 781002593522, ZA100, bulldog pins

Specifications

Length: 1 in
Diameter: 1/4 in
Material: Zamac
Length: 1 in
Material: Zamac
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)