Light Duty Wall Anchor Kit, 1/4" Reds, 10x1" Combo Screws, Jar
Item #:
199845
Cat #:
WAKJ14
UPC:
639720205756
Sign In or Register to view pricing and more.
Documents & Guides
Light Duty Wall Anchor Kit, 1/4 Inch, Size, 201 piece(s), Plastic, Red, including a(n) (100) #10 x 1 Inch, Pan Combo Screws and (100) 1/4 Inch, Red Plastic Anchors and (1) 1/4 Inch Masonry Drill
Overview
Light Duty Wall Anchor Kit, 1/4 Inch, Size, 201 piece(s), Plastic, Red, including a(n) (100) #10 x 1 Inch, Pan Combo Screws and (100) 1/4 Inch, Red Plastic Anchors and (1) 1/4 Inch Masonry Drill
SILVER/SEAL COATING is applied after heat-treating and zinc plating to provide a cadmium-like anti-corrosion protection. Silver Seal Coating is a safer alternative to existing, more harmful anti-corrosion processes, such as cadmium.
Also known as: 639720205756, WAKJ14
Specifications
Color: | Red |
Size: | # 10 |
Length: | 1 in |
Material: | Plastic |
Color: | Red |
Length: | 1 in |
Size: | # 10 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)