Tapered Screw Anchors
25 Found
Bizline
Plastic Anchors, Blue Conical, # 10-12 x 1", 100/Jar
Item #: 187003
CAT #: 8579J
UPC: 705591964341
Sign In or Register to view pricing and more.
Bizline
Conical Plastic Anchor, # 10-12 x 1", Blue 100/PK
Item #: 45942
CAT #: R1012BA
UPC: 705591196254
Sign In or Register to view pricing and more.
Ideal
Flange Anchor Kit, Blue, 10-12, #10 x 1-1/4"Screws
Item #: 106070
CAT #: 90-052
UPC: 783250900527
Sign In or Register to view pricing and more.
Dottie
1" Red Tapered Anchor
Item #: 266340
CAT #: 22
UPC: 781002150909
Sign In or Register to view pricing and more.
Dottie
#10 Triple-Grip Anchor Kit, Phillips/Slotted, Blue, 1-1/2"
Item #: 817968
CAT #: TG10KTP
UPC: 781002816591
Sign In or Register to view pricing and more.
Ideal
Flange Anchor Kit, Green, 46-16, #14 x 1-1/2" Phillips/Slotted Screws
Item #: 105990
CAT #: 90-054
UPC: 783250900541
Sign In or Register to view pricing and more.
Ideal
Flange Anchor Kit, Blue, 10-12, #12 x 1" Screws
Item #: 106025
CAT #: 90-053
UPC: 783250900534
Sign In or Register to view pricing and more.
Ideal
Flange Anchor Kit, Yellow, 6-8-10, #8 x 1" Screws
Item #: 106103
CAT #: 90-051
UPC: 783250900510
Sign In or Register to view pricing and more.
Dottie
#12 Triple-Grip Anchor Kit, Phillips/Slotted, Green, 1-1/2"
Item #: 740449
CAT #: TG12KTP
UPC: 781002816652
Sign In or Register to view pricing and more.
Dottie
Yellow Wing Conical Plastic Anchor, #8-#10-#12
Item #: 266161
CAT #: 122
UPC: 781002314325
Sign In or Register to view pricing and more.
Dottie
Anchor Kit, Red, #10 x 1 Hex Head Combo Drive Screws
Item #: 652341
CAT #: K6HXTP
UPC: 781002296225
Sign In or Register to view pricing and more.
Dottie
Tapered Anchor
Item #: 659246
CAT #: 21
UPC: 781002150855
Sign In or Register to view pricing and more.
Dottie
Anchor Kit, #10 Phillips/Slotted, #22 Red Anchor
Item #: 670099
CAT #: K6COTP
UPC: 781002296270
Sign In or Register to view pricing and more.
Dottie
Tapered Anchor
Item #: 634962
CAT #: 23
UPC: 781002150954
Sign In or Register to view pricing and more.
Bizline
19715 -> 10-12 X 1
Item #: 275469
CAT #: R1012YA
UPC: 705591197152
Sign In or Register to view pricing and more.
Bizline
RXC 8559J 4-6X3/4 PLASTIC ANCHOR
Item #: 680665
CAT #: 8559J
UPC: 705591964303
Sign In or Register to view pricing and more.
Bizline
Plastic Anchors, Blue Conical, # 10-12 x 1", 100/Jar
Plastic Anchors, Blue Conical, # 10-12 x 1", 100/Jar, Order of 1 Jar = 100 Anchors
Item #: 187003
CAT #: 8579J
UPC: 705591964341
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Bizline
Conical Plastic Anchor, # 10-12 x 1", Blue 100/PK
Conical Plastic Anchor, 10-12 x 1", Order of 1 Each = Pack of 100
Item #: 45942
CAT #: R1012BA
UPC: 705591196254
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Ideal
Flange Anchor Kit, Blue, 10-12, #10 x 1-1/4"Screws
Plastic Anchor Kit, Flange, Kit Includes: (100) 10-12 X 1 Inch Anchors, (100) 10 x 1-1/4 Inch Combo-head Sheet-metal Screws, (1) 1/4 Inch Masonry Bit, Slotted/Phillips Screws
Item #: 106070
CAT #: 90-052
UPC: 783250900527
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Dottie
1" Red Tapered Anchor
Tapered Anchor with Collar. Size: 8-10-12 Screw, 1/4" Drill, 1" Length. Purple, Plastic. Box Quantity: 100. *Dottie Part #15090.*
Item #: 266340
CAT #: 22
UPC: 781002150909
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Dottie
#10 Triple-Grip Anchor Kit, Phillips/Slotted, Blue, 1-1/2"
#10 Triple-Grip Anchor Kit, Phillips/Slotted, Blue, 1-1/2 Inch,
Item #: 817968
CAT #: TG10KTP
UPC: 781002816591
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Ideal
Flange Anchor Kit, Green, 46-16, #14 x 1-1/2" Phillips/Slotted Screws
Plastic Anchor Kit, Flange, Kit Includes: (40) #14-16 x 1-1/2 inch Flange-Type Green Anchors, (40) #14 x 1-1/2 inch Slotted/Phillips Head Screws, (1) 5/16 inch Masonry Bit (Carbide-Tipped)
Item #: 105990
CAT #: 90-054
UPC: 783250900541
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Ideal
Flange Anchor Kit, Blue, 10-12, #12 x 1" Screws
Ideal; Plastic Anchor Kit; Flange; Kit Includes: (100) 10-12 X 1 In Anchors, (100) 12 X 1 In Combo-head Sheet-metal Screws, (1) 1/4 In Masonry Bit, Slotted/phillips Screws
Item #: 106025
CAT #: 90-053
UPC: 783250900534
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Ideal
Flange Anchor Kit, Yellow, 6-8-10, #8 x 1" Screws
Ideal; Plastic Anchor Kit; Flange; Kit Includes: (100) 6-8-10 In X 7/8 In Anchors, (100) 8 X 1 In Combo-head Sheet-metal Screws, (1) 3/16 In Masonry Bit, Slotted/phillips Screws
Item #: 106103
CAT #: 90-051
UPC: 783250900510
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Dottie
#12 Triple-Grip Anchor Kit, Phillips/Slotted, Green, 1-1/2"
#12 Triple-Grip Anchor Kit, Phillips/Slotted, Green, 1-1/2 inch
Item #: 740449
CAT #: TG12KTP
UPC: 781002816652
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Dottie
Yellow Wing Conical Plastic Anchor, #8-#10-#12
Tapered Anchor with Wings. Size: #8-10-12 Screw, 1/4 Inch Drill, 1-1/4 Inch Length. Yellow, Plastic. Box Quantity: 100
Item #: 266161
CAT #: 122
UPC: 781002314325
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Dottie
Anchor Kit, Red, #10 x 1 Hex Head Combo Drive Screws
Anchor Kit, Red, #10 x 1 Inch Hex head Combo Drive Screws
Item #: 652341
CAT #: K6HXTP
UPC: 781002296225
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Dottie
Tapered Anchor
Tapered Anchor with Collar. Size: 6-8-10 Screw, 3/16" Drill, 7/8" Length. Red, Plastic. Box Quantity: 100. *Dottie Part #15085.*
Item #: 659246
CAT #: 21
UPC: 781002150855
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Dottie
Anchor Kit, #10 Phillips/Slotted, #22 Red Anchor
Anchor Kit, #10 Phillips/Slotted, #22 Red Anchor, 1 Inch Anchor, 1 Inch Screw
Item #: 670099
CAT #: K6COTP
UPC: 781002296270
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Dottie
Tapered Anchor
Tapered Anchor with Collar. Size: 12-14-16 Screw, 5/16" Drill, 1-1/2" Length. Red, Plastic. Box Quantity: 50. *Dottie Part #15095.*
Item #: 634962
CAT #: 23
UPC: 781002150954
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Bizline
19715 -> 10-12 X 1
RXC R1012YA 19715 -> 10-12 X 1
Item #: 275469
CAT #: R1012YA
UPC: 705591197152
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.
Bizline
RXC 8559J 4-6X3/4 PLASTIC ANCHOR
RXC 8559J 4-6X3/4 PLASTIC ANCHOR
Item #: 680665
CAT #: 8559J
UPC: 705591964303
Category:
Tapered Screw Anchors
Sign In or Register to view pricing and more.