Zamac Anchor, Hammer Screw, 1/4"x1-1/4" Anchor, Zamac Alloy

Item #: 427936
Cat #: ZAS125
UPC: 781002593621
Sign In or Register to view pricing and more.
Documents & Guides
Zamac Anchor, Hammer Screw. Size: 1/4"x1-1/4" Anchor, 1/4" Drill. Head: Phillips, Zamac Alloy with Carbon Steel Screw Drive. Box Quantity: 100. *Dottie Part # 59362.*

Overview

Zamac Anchor, Hammer Screw. Size: 1/4"x1-1/4" Anchor, 1/4" Drill. Head: Phillips, Zamac Alloy with Carbon Steel Screw Drive. Box Quantity: 100. *Dottie Part # 59362.*
Zamac Anchors with Removable Screw are suitable for use in concrete, block, brick or stone. They are a unique, one-step nail drive anchor that features a Phillips style head. The body of the anchor is formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw. When compared to a traditional Zamac Anchor, the ZAS has been designed to provide a removable anchor with higher tension loads when installed in concrete. These anchors are not recommended for use overhead or applications where holding values are critical.
Also known as: 781002593621, ZAS125, LEAD HEAD, NAIL IN , lead anchor, mushroom anchor, lead wedgie

Specifications

Length: 1 1/4 in
Diameter: 1/4 in
Material: Zamac
Length: 1 1/4 in
Material: Zamac
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)