Tool Driven Conduit Straps / Clamps

21 Found
Bizline

1 PIN WITH 1/2 EMT CLIP 100/UNIT

Item #: 335553
CAT #: R50382
UPC: 705591503823
Sign In or Register to view pricing and more.
Dewalt

Conduit Clip, 3/4" EMT, 1" Pin, One Hole

Item #: 728050
CAT #: 50385
UPC: 075352623788
Sign In or Register to view pricing and more.
Dewalt

Conduit Clip, 1/2" EMT, 1" Pin, One Hole

Item #: 845962
CAT #: 50382
UPC: 075352601854
Sign In or Register to view pricing and more.
Ramset

3/8" Conduit Strap

Item #: 443123
CAT #: 38HSSS10
UPC: 662520090871
Sign In or Register to view pricing and more.
Copper State Nut & Bolt

3/4" Hole Strap with 3/4" Plated Pin

Item #: 802779
CAT #: 42HSP-0750075
UPC:
Sign In or Register to view pricing and more.
Copper State Nut & Bolt

1" Hole Strap with 3/4" Plated Pin

Item #: 802777
CAT #: 42HSP-1000075
UPC:
Sign In or Register to view pricing and more.
Dewalt

Head Pin with Conduit Clip

Item #: 563158
CAT #: 50388
UPC: 075352605258
Sign In or Register to view pricing and more.
Copper State Nut & Bolt

1/2" Hole Strap with 3/4" Plated Pin

Item #: 815037
CAT #: 42HSP-0500075
UPC:
Sign In or Register to view pricing and more.
Ramset

1/2" Conduit Strap

Item #: 106395
CAT #: 12HSMP034
UPC: 662520090666
Sign In or Register to view pricing and more.
Copper State Nut & Bolt

3/8" Hole Strap with 3/4" Plated Pin

Item #: 797867
CAT #: 42HSP-0380075
UPC:
Sign In or Register to view pricing and more.
Dewalt

Head Drive Pin with BX Cable Straps, 1"

Item #: 1101137
CAT #: 50150
UPC: 075352600680
Sign In or Register to view pricing and more.
Ramset

EMT Strap, 3/4" Hole, with 1 Premium Pin

Item #: 284819
CAT #: 34HSSS10
UPC: 662520090925
Sign In or Register to view pricing and more.
Ramset

1" Conduit Strap

Item #: 106329
CAT #: 10HSMP034
UPC: 662520090734
Sign In or Register to view pricing and more.
Ramset

1/2" Conduit Strap

Item #: 476835
CAT #: 12HSSS10
UPC: 662520090901
Sign In or Register to view pricing and more.
Ramset

3/4" Conduit Strap

Item #: 106353
CAT #: 34HSMP034
UPC: 662520090697
Sign In or Register to view pricing and more.
Ramset

3/8" Conduit Strap

Item #: 106426
CAT #: 38HSMP034
UPC: 662520090628
Sign In or Register to view pricing and more.
Bizline

1 PIN WITH 1/2 EMT CLIP 100/UNIT

1 PIN WITH 1/2 EMT CLIP 100/UNIT
Item #: 335553
CAT #: R50382
UPC: 705591503823
Sign In or Register to view pricing and more.
Dewalt

Conduit Clip, 3/4" EMT, 1" Pin, One Hole

Conduit Clip, 3/4 Inch EMT, 1 Inch Pin, One Hole
Item #: 728050
CAT #: 50385
UPC: 075352623788
Sign In or Register to view pricing and more.
Dewalt

Conduit Clip, 1/2" EMT, 1" Pin, One Hole

Conduit Clip, 1/2 Inch EMT, 1 Inch Pin, One Hole, 0.145 Inch Shank Diameter, Powder Driven
Item #: 845962
CAT #: 50382
UPC: 075352601854
Sign In or Register to view pricing and more.
Ramset

3/8" Conduit Strap

One Hole Conduit Strap. Size: 3/8" Hold Strap, 1" Premium Pin, 18 Gauge. Gas Driven. For use with: Ramset R25, XT540, SA270, COBRA, VIPER, D45A, D62 Series Tools.
Item #: 443123
CAT #: 38HSSS10
UPC: 662520090871
Sign In or Register to view pricing and more.
Copper State Nut & Bolt

3/4" Hole Strap with 3/4" Plated Pin

3/4 Inch Hole Strap with 3/4 Inch Plated Pin
Item #: 802779
CAT #: 42HSP-0750075
UPC:
Sign In or Register to view pricing and more.
Copper State Nut & Bolt

1" Hole Strap with 3/4" Plated Pin

1 Inch Hole Strap with 3/4 Inch Plated Pin
Item #: 802777
CAT #: 42HSP-1000075
UPC:
Sign In or Register to view pricing and more.
Dewalt

Head Pin with Conduit Clip

Head Pin with Conduit Clip, Shank Length: 1" EMT, 1" Pin, Shank Diameter: 0.145"
Item #: 563158
CAT #: 50388
UPC: 075352605258
Sign In or Register to view pricing and more.
Copper State Nut & Bolt

1/2" Hole Strap with 3/4" Plated Pin

1/2 Inch Hole Strap with 3/4 Inch Plated Pin
Item #: 815037
CAT #: 42HSP-0500075
UPC:
Sign In or Register to view pricing and more.
Ramset

1/2" Conduit Strap

One Hole Conduit Strap. Size: 1/2" Hole Strap, 3/4" Plated Pin,16 Gauge. Gas Driven. For use with: Ramset R25, XT540, SA270, COBRA, VIPER, D45A, D62 Series Tools.
Item #: 106395
CAT #: 12HSMP034
UPC: 662520090666
Sign In or Register to view pricing and more.
Copper State Nut & Bolt

3/8" Hole Strap with 3/4" Plated Pin

3/8 Inch Hole Strap with 3/4 Inch Plated Pin
Item #: 797867
CAT #: 42HSP-0380075
UPC:
Sign In or Register to view pricing and more.
Dewalt

Head Drive Pin with BX Cable Straps, 1"

Head Drive Pin with BX Cable Straps. Size: 1" Length Pin, .145" Shank Diameter, .300 Head Diameter.
Item #: 1101137
CAT #: 50150
UPC: 075352600680
Sign In or Register to view pricing and more.
Ramset

EMT Strap, 3/4" Hole, with 1 Premium Pin

EMT Strap, 3/4" Hole, with 1 Premium Pin, 100 per Carton
Item #: 284819
CAT #: 34HSSS10
UPC: 662520090925
Sign In or Register to view pricing and more.
Ramset

1" Conduit Strap

One Hole Conduit Strap. Size: 1" Hole Strap, 3/4" Plated Pin,16 Gage. Gas Driven. For use with: Ramset R25, XT540, SA270, COBRA, VIPER, D45A, D62 Series Tools.
Item #: 106329
CAT #: 10HSMP034
UPC: 662520090734
Sign In or Register to view pricing and more.
Ramset

1/2" Conduit Strap

One Hole Conduit Strap. Size: 1/2" Hold Strap, 1" Premium Pin, 16 Gauge. Gas Driven. For use with: Ramset R25, XT540, SA270, COBRA, VIPER, D45A, D62 Series Tools.
Item #: 476835
CAT #: 12HSSS10
UPC: 662520090901
Sign In or Register to view pricing and more.
Ramset

3/4" Conduit Strap

One Hole Conduit Strap. Size: 3/4" Hole Strap, 3/4" Plated Pin,16 Gage. Gas Driven. For use with: Ramset R25, XT540, SA270, COBRA, VIPER, D45A, D62 Series Tools.
Item #: 106353
CAT #: 34HSMP034
UPC: 662520090697
Sign In or Register to view pricing and more.
Ramset

3/8" Conduit Strap

One Hole Conduit Strap. Size: 3/8" Hole Strap, 3/4" Plated Pin,18 Gage. Gas Driven. For use with: Ramset R25, XT540, SA270, COBRA, VIPER, D45A, D62 Series Tools.
Item #: 106426
CAT #: 38HSMP034
UPC: 662520090628
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found