2-Way Cable Tie Mounting Base

Item #: 642388
Cat #: CTB60X41NTS-C
UPC: 054007956679
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mounting Base, 2-Way, Cable Type: Miniature, Intermediate, Standard, Length: 0.60", Width: 0.41", Screw-Mount, Color: White, Package Quantity: 100

Overview

Cable Tie Mounting Base, 2-Way, Cable Type: Miniature, Intermediate, Standard, Length: 0.60", Width: 0.41", Screw-Mount, Color: White, Package Quantity: 100
3M™ Cable Tie Mounting Base is a perfect wire management mounting device that offers secure routing for wires. With its different mounting abilities, it is well-suited for various applications. This cable tie mounting base is made of nylon to withstand harsh environmental conditions. 3M™ Cable Tie Mounting Base offers a flexible mounting alternative to meet a variety of applications. This mounting base is ideal for use with miniature, intermediate and standard cable ties. It is designed to keep your wire or cable bundles organized in narrow spaces. RoHS 2011/65/EU Compliant.
Also known as: 054007956679, CTB60X41NTS-C, Zip tie block, Saddle , cable saddle, saddles

Specifications

Color: Natural
Mounting: Screw Mount
Material: Nylon
Length: 0.600 in
Width: 0.410 in
Color: Natural
Material: Nylon
Width: 0.410 in
Mounting: Screw Mount
Length: 0.600 in

Customer Reviews

No reviews for this product
(0)