Cable Tie Mount, Hi Temp. Adh., 1.5"x1.5

Item #: 166658
Cat #: ABM3H-AT-L
UPC: 074983584819
Sign In or Register to view pricing and more.
The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with min

Overview

The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with min
Also known as: 074983584819, ABM3H-AT-L

Specifications

Length: 1 1/2 in
Width: 1 1/2 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 1 1/2 in
Color: White
Material: Nylon
Width: 1 1/2 in
Mounting: Adhesive, # 6 Screw

Customer Reviews

No reviews for this product
(0)