Winged Push Barb Cable Tie Mount, 0.25", Black

Item #: 16770
Cat #: PWMS-H25-M0
UPC: 074983248001
Sign In or Register to view pricing and more.
Documents & Guides
Winged Push Barb Cable Tie Mount, Requires a 0.25” (6.5mm) Hole, Nylon 6.6, Black, Package of 1000

Overview

Winged Push Barb Cable Tie Mount, Requires a 0.25” (6.5mm) Hole, Nylon 6.6, Black, Package of 1000
Panduit PWMS-H25-M0 Fir Winged Push Barb Mounts have a winged base that applies pressure on the panel wall to provide a more secure mount in high vibration application. Mounts are inserted int a 0.25” (6.5mm) pre-drilled hole. For use in indoor environments with miniature, intermediate and standard cable ties. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Also known as: 074983248001, PWMS-H25-M0

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)