High Temp Cable Tie, 8" Long, Black
Item #:
947116
Cat #:
111-00931
UPC:
089306289487
Sign In or Register to view pricing and more.
High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg
Overview
High-Temp Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66HIRHSUV, Black, 500/pkg
Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306289487, 111-00931
Specifications
Color: | Black |
Material: | Polyamide |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Color: | Black |
Weight Capacity: | 50 lbs |
Material: | Polyamide |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)