Thermal Transfer, Marker Plate, Polyeste
Item #:
386315
Cat #:
M200X100Y6T
UPC:
074983713356
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, yellow.
Overview
Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, yellow.
Also known as: 074983713356, M200X100Y6T
Specifications
Length: | 2 in |
Width: | 1 in |
Material: | Polyester/Polyolefin |
Color: | Yellow |
Length: | 2 in |
Material: | Polyester/Polyolefin |
Width: | 1 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)