Marker Plate, 304 SS, 2 Hole, 3.5" x 1.7

Item #: 578758
Cat #: MMP350W17-Q
UPC: 074983399994
Sign In or Register to view pricing and more.
Marker plate, two holes, 304 Stainless Steel, 3.50" x 1.7".

Overview

Marker plate, two holes, 304 Stainless Steel, 3.50" x 1.7".
Also known as: 074983399994, MMP350W17-Q

Specifications

Length: 3 1/2 in
Color: Natural
Material: Steel
Length: 3 1/2 in
Material: Steel
Color: Natural

Customer Reviews

No reviews for this product
(0)