Cable Tie Mount

Item #: 330063
Cat #: ABMT-A-C
UPC: 074983859993
Sign In or Register to view pricing and more.
Documents & Guides
Tak-Ty® hook and loop cable tie mount, adhesive, 1.12"x1.12" (28.5mm x 28.5mm), nylon 6.6, Natural

Overview

Tak-Ty® hook and loop cable tie mount, adhesive, 1.12"x1.12" (28.5mm x 28.5mm), nylon 6.6, Natural
The Tak-Ty® Hook and Loop Cable Tie Mount is mounted with a rubber adhesive. The cable tie mount is made of nylon 6.6 and increases mechanical strength, heat and wear resistance, and stiffness. It is used with HLT/HLS Tak-Ty® Hook and Loop Cable Ties. The cable tie mount is 1.12 inches L x 1.12 inches W (28.5mm x 28.5mm).
Also known as: 074983859993, ABMT-A-C, Wire saddles

Specifications

Color: Natural
Width: 1.120 in
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 1.120 in
Color: Natural
Mounting: Adhesive, # 6 Screw
Length: 1.120 in
Width: 1.120 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)