Cable Tie Tool for S, HS, LH, H ties, Ad

Item #: 51301
Cat #: GS4H
UPC: 074983760206
Sign In or Register to view pricing and more.
The cable tie tool in red (trigger handle and selector knob) and gray (metal housing) installs standard, heavy-standard, light-heavy, and heavy cross-section cable ties. It features adjustable tension and is a qualified product listed per Mil. Std. MS9038

Overview

The cable tie tool in red (trigger handle and selector knob) and gray (metal housing) installs standard, heavy-standard, light-heavy, and heavy cross-section cable ties. It features adjustable tension and is a qualified product listed per Mil. Std. MS9038
The cable tie tool in red (trigger handle and selector knob) and gray (metal housing) installs standard, heavy-standard, light-heavy, and heavy cross-section cable ties. It features adjustable tension and is a qualified product listed per Mil. Std. MS90387-2 and Mil. Spec. MIL-T-81306A. Weighing 16 oz. (454g), it is sold individually.
Also known as: 074983760206, GS4H

Specifications

Color: Light Gray, Red
Color: Light Gray, Red

Customer Reviews

No reviews for this product
(0)