PET Braided Expandable Wire Sleeving, 1-1/4", Black, 250' Reel
Item #:
702182
Cat #:
S1250PK-0
UPC:
786210914176
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
PET Braided Expandable Wire Sleeving, 1-1/4" Nominal I.D., 3/4" to 1-3/4" Nominal Diameter Range, Black, 250' Reel
Overview
PET Braided Expandable Wire Sleeving, 1-1/4" Nominal I.D., 3/4" to 1-3/4" Nominal Diameter Range, Black, 250' Reel
Also known as: 786210914176, S1250PK-0
Specifications
Length: | 250 ft |
Diameter: | 1 1/4 in |
Material: | Polyester |
Color: | Black |
Length: | 250 ft |
Material: | Polyester |
Diameter: | 1 1/4 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)