Cable Tie & Edge Clip, 2-Piece, 8.0" Long, Black
Item #:
1139112
Cat #:
156-02225
UPC:
089306412625
Sign In or Register to view pricing and more.
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5B, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Bk, 500/pkg
Overview
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5B, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Bk, 500/pkg
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306412625, 156-02225
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Color: | Black |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Customer Reviews
No reviews for this product
(0)