Cable Tie & Edge Clip, 8", EC5A, Black

Item #: 1552026
Cat #: 156-02226
UPC: 089306412632
Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5A, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Black

Overview

2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5A, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Black
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306412632, 156-02226

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)