Identification Tie, 18lbs, 4.3", Natural, 100PK
Item #:
667195
Cat #:
IT18FL9C2
UPC:
089306018933
Sign In or Register to view pricing and more.
Identification Tie, 4.3 Inch Long, 18 Pound Tensile Strength, PA66, Natural, 100/pkg
Overview
Identification Tie, 4.3 Inch Long, 18 Pound Tensile Strength, PA66, Natural, 100/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306018933, IT18FL9C2, Flag tags
Specifications
Weight Capacity: | 18 lbs |
Color: | White |
Material: | Nylon |
Length: | 4.300 in |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Color: | White |
Length: | 4.300 in |
Customer Reviews
No reviews for this product
(0)