Identification Tie, 50lbs, 8", Natural, 100PK
Item #:
881730
Cat #:
IT50R9C2
UPC:
089306020585
Sign In or Register to view pricing and more.
Made in USA
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg
Overview
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306020585, IT50R9C2
Specifications
Width: | 0.185 in |
Color: | Natural |
Material: | Nylon |
Length: | 7.400 in |
Width: | 0.185 in |
Material: | Nylon |
Color: | Natural |
Length: | 7.400 in |
Customer Reviews
No reviews for this product
(0)