Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, orange, standard package.
Overview
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, nylon 6.6, orange, standard package.
Also known as: 074983547227, PLT1M-C3
Specifications
Width: | 0.980 in |
Color: | Orange |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 3.900 in |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Diameter Range: | 0.087 in |
Width: | 0.980 in |
Weight Capacity: | 18 lbs |
Length: | 3.900 in |
Family / Style: | Pan-Ty® |
Diameter Range: | 0.087 in |
Color: | Orange |
Material: | Nylon |
Size: | Miniature |
Product Thickness: | 0.043 in |
Customer Reviews
No reviews for this product
(0)