Cable Tie, Miniature, 4" Long, UV Nylon, Black, 100/Pack

Item #: 32674
Cat #: BT1M-C0
UPC: 074983413034
Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Miniature Cross Section, Black, 4 Inch Long, .095 Inch Wide, .90" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Miniature Cross Section, Black, 4 Inch Long, .095 Inch Wide, .90" Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Pack of 100
The BT1M-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 4.0” (102mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983413034, BT1M-C0

Specifications

Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Dome-Top®
Color: Black
Length: 4 in
Size: Miniature
Product Thickness: 0.036 in

Customer Reviews

No reviews for this product
(0)