Cable Tie, Miniature, .098" Wide, 3.9" Long, UV Nylon, Black, 100/PK

Item #: 30579
Cat #: PLT1M-C0
UPC: 074983540563
Sign In or Register to view pricing and more.
PAN-TY Cable Tie, Miniature Cross Section, Weather Resistant Nylon, 6.6, Black, 3.9 Inch Long, .098 Inch Wide, .043 Inch Thick, .87 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Standard Pack of 100

Overview

PAN-TY Cable Tie, Miniature Cross Section, Weather Resistant Nylon, 6.6, Black, 3.9 Inch Long, .098 Inch Wide, .043 Inch Thick, .87 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Standard Pack of 100
The Panduit® PLT1M-C0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 3.9 IN in length and come in a pack of 100. They are made from weather resistant nylon 6.6 with high resistance to ultraviolet light.
Also known as: 074983540563, PLT1M-C0

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Type: Weather Resistant
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Type: Weather Resistant
Product Thickness: 0.043 in
Color: Black
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Diameter Range: 0.087 in

Customer Reviews

No reviews for this product
(0)