Cable Tie, 3.9L (99mm), Miniature, Mil S, 100/PK

Item #: 398725
Cat #: PLT1M-C00
UPC: 074983540372
Sign In or Register to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, military spec weather resistant nylon 6.6, black, 100/PK

Overview

Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, military spec weather resistant nylon 6.6, black, 100/PK
Panduit PLT1M-C00 Locking Cable Ties are designed to satisfy the needs of weather resistant mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 3.9" (99mm) length. Made of Military Spec Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983540372, PLT1M-C00

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Type: Military Spec / Weather Resistant
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Color: Black
Material: Nylon
Size: Miniature
Type: Military Spec / Weather Resistant
Diameter Range: 0.087 in

Customer Reviews

No reviews for this product
(0)