Cable Tie, 3.94" Long, Miniature, Nylon, Natural, 100/PK

Item #: 1139913
Cat #: S4-18-C
UPC: 613056257887
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 3.94" (104 mm). Width: 0.10" (2.5 mm). Color: White. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 3.94" (104 mm). Width: 0.10" (2.5 mm). Color: White. Package Quantity: 100
Miniature Cable Ties are a great cable tie solution for when you are bundling light wires and cables
Also known as: 613056257887, S4-18-C

Specifications

Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Size: Miniature
Length: 3.940 in
Product Thickness: 0.044 in
Family / Style: StrongHold™
Diameter Range: 0.870 in
Color: Natural
Width: 0.100 in
Size: Miniature
Product Thickness: 0.044 in
Diameter Range: 0.870 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.940 in
Family / Style: StrongHold™

Customer Reviews

No reviews for this product
(0)