Cable Tie, Black, PA 6.6, 18lb Min Loop Tensile, 7.87"

Item #: 1153969
Cat #: S8-18-C0
UPC: 613056259096
Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Miniature Cable Tie, Non-Releasable. Length: 7.87 Inch. Width: 0.19 Inch. Color: Black. Package Quantity: 100

Overview

StrongHold™ Miniature Cable Tie, Non-Releasable. Length: 7.87 Inch. Width: 0.19 Inch. Color: Black. Package Quantity: 100
The S15-50-C0 StrongHold ™ Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Miniature, 7.87” (200mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.
Also known as: 613056259096, S8-18-C0

Specifications

Color: Black
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Length: 7.870 in
Size: Miniature
Type: Weather Resistant
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter Range: 2.090 in
Color: Black
Width: 0.100 in
Length: 7.870 in
Type: Weather Resistant
Family / Style: StrongHold™
Weight Capacity: 18 lbs
Material: Nylon
Size: Miniature
Product Thickness: 0.045 in
Diameter Range: 2.090 in

Customer Reviews

No reviews for this product
(0)