Cable Tie, Standard, 7.6" Long, UV Nylon, Black, 100/Pack

Item #: 311293
Cat #: CT8BK50-C
UPC: 051128592939
Sign In or Register to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 7.6" (193 mm). Width: 0.18" (4. mm). Color: Black. Package Quantity: 100

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 7.6" (193 mm). Width: 0.18" (4. mm). Color: Black. Package Quantity: 100
3M™ standard nylon cable ties are available in several tensile strengths ranging from 18 to 175 LB and multiple lengths ranging from 4 to 48 IN to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL listed 62275 type 21 or 21S and plenum rated AH-2 for use in air handling spaces.
Also known as: 051128592939, CT8BK50-C, Solar Tie

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.560 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.560 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)