Stainless Steel Wire Cable Tie, Black, 20" Long, 100lb Rating
Item #:
698312
Cat #:
S6420
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Wire Cable Tie, Black, 20" Long, 100lb Rating
Overview
Stainless Steel Wire Cable Tie, Black, 20" Long, 100lb Rating
Also known as: S6420
Specifications
Weight Capacity: | 100 lbs |
Length: | 20 in |
Color: | Black |
Material: | Stainless Steel |
Width: | 0.060 in |
Weight Capacity: | 100 lbs |
Color: | Black |
Width: | 0.060 in |
Length: | 20 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)