Cable Tie, In-Line, 15.3L (389mm) Light
Item #:
329481
Cat #:
IT9115-CUV18
UPC:
074983653737
Sign In or Register to view pricing and more.
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h
Overview
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h
Also known as: 074983653737, IT9115-CUV18
Specifications
Color: | Tan |
Material: | Nylon |
Length: | 15.300 in |
Color: | Tan |
Length: | 15.300 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)