Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 11.4 (290mm) length, heat stabilized nylon 6.6, black.
Overview
Pan-Ty® locking tie, light-heavy cross section, 11.4 (290mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983387694, PLT3H-TL30
Specifications
Type: | Heat Stabilized, Reel Fed |
Color: | Black |
Width: | 0.300 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 11.400 in |
Size: | Light-Heavy |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.075 in |
Type: | Heat Stabilized, Reel Fed |
Width: | 0.300 in |
Material: | Nylon |
Size: | Light-Heavy |
Product Thickness: | 0.075 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Length: | 11.400 in |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)